This item is Discontinued.

Dewalt Flap Disc, Type 29, Ceramic, 4-1/2In Dia. DWAFV84540

Flap Disc, Type 29, Ceramic, 4-1/2In Dia. (Discontinued)

  • Mfr # DWAFV84540
  • Zoro # G3006433
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV84540
Zoro #
G3006433
UPC #
885911476188
Country of Origin
Canada

Dimensions

Disc Dia.
4-1/2"
Mounting Size
7/8"
Disc Diameter
4 1/2 in
Diameter
4-1/2"
Overall Diameter
4 1/2 in
Diameter x Arbor Hole
4 1/2 in

Details

Abrasive Material
Ceramic
Disc Type
T27
Grit
40
Series
FLEXVOLT(R)
Abrasive Disc Type
Type 29
Abrasive Grit
40
Operating Speed (RPM)
13300 RPM
Item
Flap Disc
Max. RPM
13,300 RPM
Abrasive Grade
Coarse
Disc Type - Density
Type 29
Abrasive Type Grit Grade
40 / P40
Flap Disc Type
Type 29
Maximum Operating Speed
13,300 RPM

Description

Flap Disc, Abrasive Material Ceramic, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series FLEXVOLT(R), Grit 40, Maximum Operating Speed 13,300 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.