This item is Discontinued.

Dewalt Flap Disc, Type 29, Ceramic, 4-1/2In Dia. DWAFV84580

Flap Disc, Type 29, Ceramic, 4-1/2In Dia. (Discontinued)

  • Mfr # DWAFV84580
  • Zoro # G3006488
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV84580
Zoro #
G3006488
UPC #
885911476201
Country of Origin
Canada

Dimensions

Disc Dia.
4-1/2"
Mounting Size
7/8"
Disc Diameter
4 1/2 in
Diameter
4-1/2"

Details

Abrasive Material
Ceramic
Disc Type
T27
Grit
80
Series
FLEXVOLT(R)
Item
Flap Disc
Abrasive Disc Type
Type 29
Abrasive Grit
80
Operating Speed (RPM)
13300 RPM
Max. RPM
13,300 RPM

Description

Flap Disc, Abrasive Material Ceramic, Series FLEXVOLT(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.