This item is Discontinued.

Dewalt Flap Disc, Type 29, Ceramic, 4-1/2In Dia. DWAFV84580H

Flap Disc, Type 29, Ceramic, 4-1/2In Dia. (Discontinued)

  • Mfr # DWAFV84580H
  • Zoro # G3006512
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV84580H
Zoro #
G3006512
UPC #
885911491860
Country of Origin
Canada

Dimensions

Disc Dia.
4-1/2"
Mounting Size
5/8"-11
Disc Diameter
4 1/2 in
Diameter
4-1/2"
Arbor Hole Size
5/8"-11
Overall Diameter
4 1/2 in
Connection Size & Type
5/8"-11 Threaded Hole
Diameter x Arbor Hole
4 1/2 in x 5/8"-11
Connector Size
5/8"-11

Details

Abrasive Material
Ceramic
Disc Type
T27
Grit
80
Series
FLEXVOLT
Abrasive Grit
80
Abrasive Disc Type
Type 29
Operating Speed (RPM)
13300 RPM
Max. RPM
13,300 RPM
Item
Flap Disc
Abrasive Type
Coated
Abrasive Grade
Medium
Abrasive Type Grit Grade
Coated - 80 / P80
Connector Type
Threaded Hole
Arbor Hole Type
Threaded
Maximum Operating Speed
13,300 RPM
Flap Disc Type
Type 29
Abrasive Type - Grade
Coated
Disc Type - Density
Type 29 - High
Density Rating
High

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series FLEXVOLT, Grit 80, Maximum Operating Speed 13,300 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.