Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Bar, Spring Steel, 13 in

  • Mfr # DWHT55518

  • Zoro # G214840741


product price: $16.89
/ea
Sold in multiples of 4 for $67.56

Key Features

End Style
Pointed beveled end
Material
Spring steel
Overall Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT55518
Zoro #
G214840741
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
13 in
Overall Width
2.8 in

Details

End Style
Pointed beveled end
Material
Spring steel

Description

Flat Bar, Spring Steel, 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.