FLEXVOLT BATTERY PACK, 6 AH LI-ION BATTERY, 20/60 VAC CHARGE, FOR USE WITH

  • Mfr # DCB606-2

  • Zoro # G622804144


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Width
3.5 in
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCB606-2
Zoro #
G622804144
UPC #
00885911470902
Country of Origin
United States

Dimensions

Height
10.75 in
Width
3.5 in
Length
7.75 in

Details

Item
Cordless Tool Batteries

Description

THE DCB606 FLEXVOLT 20V/60V MAX 6.0AH ( WITH DCB606 FLEXVOLT BATTERY WHEN USED WITH DEWALT 20V MAX TOOLS COMPARED TO DCB201 1.5 AH BATTERY PACK.) BATTERY PACK CHANGES VOLTAGE WHEN YOU CHANGE TOOLS, POWERING A LINE OF POWERFUL 60V MAX TOOLS, 120V MAX TOOLS, AND BACKWARDS COMPATIBLE TO EXISTING 20V MAX TOOLS AND CHARGERS. THE BATTERY PACK IS SMART ENOUGH TO KNOW WHEN TO PROVIDE RUNTIME FOR 20V MAX TOOLS (6.0AH) AND POWER IN THE NEW 60V MAX AND 120V MAX TOOLS.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.