Zoro Homepage

FLEXVOLT Corded Power Supply, 120VAC

  • Mfr # DCA120

  • Zoro # G4123309


product price: $89.09
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. DHS790AT2
Features
Converts 120V MAX Flexvolt Tool into Corded Use for Unlimited Runtime
Voltage
120V AC
Series
FLEXVOLT(TM)
Category Type
Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCA120
Zoro #
G4123309
UPC #
885911457514
Country of Origin
China

Details

Item
Corded Power Supply
For Use With
Mfr. No. DHS790AT2
Features
Converts 120V MAX Flexvolt Tool into Corded Use for Unlimited Runtime
Voltage
120V AC
Series
FLEXVOLT(TM)
Category Type
Attachment
Number of Ports
2
Number of Pieces
1
Battery Series
120V MAX

Description

Convert your 120 MAX* tools for unlimited runtime with the Corded Power Supply Adaptor. Featuring a 6-foot heavy-duty cord, this product delivers the versatility needed for your toughest jobs.


  • • Converts 120V MAX* Flexvolt tool into corded use for unlimited runtime

Designed for:


  • • 120V MAX* Miter saw

  • • (1) Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.