Zoro Homepage

FLEXVOLT Table Saw (Tool Only) 60V MAX

  • Mfr # DCS7485T1

  • Zoro # G4123211


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
8 1/4 in
Max. Cut Width Right of Blade
24 in
Voltage
60 V DC
Bevel Angle Range
2 Degrees Right to 47 Degrees Left
Max. Cutting Depth @ 0 Deg.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS7485T1
Zoro #
G4123211
UPC #
885911454179
Country of Origin
China

Dimensions

Blade Dia.
8 1/4 in
Max. Cut Width Right of Blade
24 in
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Max. Cutting Depth @ 45 Deg.
1 3/4 in
Overall Width
23 13/16 in
Depth of Cut @ 45 Deg.
1-1/8"
Exhaust Port Size
2 1/2 in
Overall Depth
19-1/8"
Arbor Size
5/8 in
Depth of Cut @ 90 Deg.
2-1/2"
Overall Height
12 13/16 in
Table Length
22 3/4 in
Table Width
19 1/2 in
Max. Cut Width Left of Blade
12 in
Blade Diameter
8 1/4 in
Cutting Width Right of Blade - Maximum
24 in
Cutting Depth at 45 Degrees - Maximum
1 3/4 in
Cutting Width Left of Blade - Maximum
12 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in

Details

Item
Table Saw
Voltage
60 V DC
Bevel Angle Range
2 Degrees Right to 47 Degrees Left
Max. Blade Speed
5,800 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Blade Tilt
48 Degrees Left
Table Surface w/Extension
19-1/2 in x 18 in
Battery Included / Bare Tool
Battery Included
Battery Capacity
6 Ah
Table Front of Blade
6 1/2 in
Battery Pack Replacement
48XP89
Corded/Banded
Cordless
Number of Batteries
1
No Load RPM
5800
Cutting Capacity Rip Left
12"
Series
FLEXVOLT
Battery Included
48XP89
Material
Steel, Aluminum
Cordless Tool Battery Type
Li-Ion
Cutting Capacity Rip Right
24-1/8"
Brushless Motor
Yes
Includes
Carbide Blade, Miter Gauge, Push Stick, Wrenches
Corded/Cordless
Cordless
Charger Included
Yes
Battery Series
FLEXVOLT(R)
Automatic Blade Safety Retraction
No
Variable Speed
Yes
Power Source
Cordless
Stand Included
No
Table Saw Type
Portable
Arbor Shape
Round
Wireless Tool Tracking
No
Number of Batteries Included
1
Battery Platform
FLEXVOLT(R)
Includes Battery
Battery Included
Tool Series
FLEXVOLT(R)
Battery Manufacturing Model Number
DCB606
Bevel Angle - Maximum
47 Degrees
Bevel Angle - Minimum
2 Degrees
Speed Control
Variable
Number of Chargers Included
1
Motor Type
Brushless
Includes Automatic Blade Safety Retraction
No Automatic Blade Safety Retraction
Battery Chemistry
Li-Ion
Blade Speed - Maximum
5,800 RPM
Includes Stand
Stand Not Included

Description

The DEWALT DCS7485T1 FLEXVOLT(R) 60V MAX* Table Saw is a portable, cordless table saw intended for use with specified battery system and cutting applications. Powered by the FLEXVOLT 20V/60V MAX* battery system, this saw features an 8-1/4 in. blade and a brushless motor that operates at a maximum no-load speed of 5,800 RPM for cutting common materials. The rack & pinion telescoping fence rails support adjustments within the specified rip capacity of up to 24 in. wide.


Key Features of the DEWALT DCS7485T1 FLEXVOLT(R) Table Saw:

  • Cordless Operation: Runs on one included FLEXVOLT(R) Li-Ion battery (6 Ah), offering cordless operation with the included battery system.

  • Blade Capacity: Uses an 8-1/4 in. carbide blade with a maximum speed of 5,800 RPM for operation at stated blade speed and size specifications.

  • Cutting Capacity: Provides a rip capacity of up to 24-1/8 in. right of the blade, up to 12 in. left; maximum cutting depth at 0° is 2-1/2 in., at 45° is 1-3/4 in.

  • Fence System: Rack & pinion telescoping fence supports adjustment within stated range; accommodates material sizes as specified by rip capacity.

  • Bevel Range: Adjustable bevel angle from 2° right to 47° left accommodates various cut types.

  • Construction: Constructed from steel and aluminum components with a metal roll cage base; includes onboard storage for accessories such as guard, fence, wrenches, and miter gauge.

  • Additional Features: Site-Pro Modular Guarding System enables tool-free adjustment of guarding; power-loss reset helps prevent accidental restarts after power interruptions; table coating reduces friction during cuts.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.