This item is Discontinued.

Dewalt FLEXVOLT(R) 12 in. (305 mm.) 120V MAX* Double Bevel Compound Miter Saw (Tool Only) DHS716AB

FLEXVOLT(R) 12 in. (305 mm.) 120V MAX* Double Bevel Compound Miter Saw (Tool Only) (Discontinued)

  • Mfr # DHS716AB
  • Zoro # G4122925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHS716AB
Zoro #
G4122925
UPC #
885911482653
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
12"
Arbor Size
5/8"
Max. Cut Width @ 0 Deg. Miter
8 in
Max. Cut Depth @ 0 Deg. Bevel
3 1/2 in
Max. Cut Width @ 45 Deg. Miter
5 1/2 in
Length
27-59/64"
Height
19-59/64"
Width
22-49/64"
Max. Cut Depth @ 45 Deg. Bevel
2 1/4 in

Details

Power Source
Cordless
Sliding
No
Max. Blade Speed
3800 RPM
Miter Angle Range
50 Degrees Left to 50 Degrees Right
Bevel Angle Range
48 Degrees Left to 48 Degrees Right
Voltage
60VDC
Cordless Tool Kit Contents
(1) Bare Tool, (1) 120V AC Adapter
Crosscut @ 45 Deg. H
6-1/2"
Battery Included / Bare Tool
Bare Tool
Tool Weight
49.5 lb.
Cordless Tool Battery Type
Li-Ion
Bevel Stops
0, 33.9, 45, 48 Degrees
No Load RPM
3800
Series
FLEXVOLT
Crosscut @ 90 Deg. H
6-1/2"
Corded/Cordless
Cordless
Crosscut @ 45 Deg. W
6"
Bevel
Yes
Slide
Yes
Miter Capacity
0 Degrees to 50 Degrees
Features
Tall Sliding Fences, Adjustable Stainless Steel Miter Detent Plate, Cam Lock Miter Handle, Double Bevel Design, Dual Horizontal Steel Rails
Battery Pack Replacement
48XP89
Item - Cordless Miter Saws
Cordless Miter Saw
Crosscut @ 90 Deg. W
8"
Blade Type
Carbide
Battery Included
No
Included Charger
No
Item
Miter Saw
Bevel Capacity
0 Degrees to 48 Degrees
Battery Capacity
6.0Ah
Brushless Motor
No
Corded/Banded
Cordless
Includes
Corded Power Supply, Carbide Blade, Dust Bag, Blade Wrench, Vertical Material Clamp
Number of Batteries Included
0
Variable Speed
Yes
Arbor Shape
Round
Wireless Tool Tracking
No
Charger Included
No

Description

Miter Saw, Cordless, Series FLEXVOLT, Blade Dia. 12 in, Max. Blade Speed 3800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0, 33.9, 45, 48 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 2 1/4 in, Miter Angle Range 50 Degrees Left to 50 Degrees Right, Max. Cut Width @ 0 Deg. Miter 8 in, Max. Cut Width @ 45 Deg. Miter 5 1/2 in, Sliding No, Variable Speed Yes, Tool Weight 49.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.