FLEXVOLT(R) Cordless Battery-Powered Backpack Leaf Blower, 855 cfm, 160 mph, Battery Included
- Mfr # DCBL570Z2
- Zoro # G715832269
product price:Â
$
999.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Air Flow
855 cfm
Maximum Air Speed
160 mph
Voltage
60 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
15 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCBL570Z2
- Zoro #
- G715832269
- UPC #
- 0885911994774
- Country of Origin
- Mexico
- Maximum Air Flow
- 855 cfm
- Maximum Air Speed
- 160 mph
- Voltage
- 60 V
- Bare Tool/Battery Included
- Battery Included
- Battery Capacity
- 15 Ah
- Sound Level
- 64 dB
- Power Source
- Cordless
- Blower Type
- Backpack
- Item
- Battery-Powered Backpack Leaf Blower
- Battery Platform
- FLEXVOLT(R)
- Speed Settings
- Variable
- Motor Type
- Brushless
- Number of Chargers Included
- 1
- Battery Model Number
- DCB615
- Function
- Blower
- Charger Model Number
- DCB118
- Number of Batteries Included
- 2
- Tool Weight
- 20 lb
- Number of Speeds
- 3
- Number of Batteries to Operate
- 1
- Power Source - old
- Cordless
Description
Battery-Powered Backpack Leaf Blower, Power Source Cordless, Battery Platform FLEXVOLT(R), Maximum Air Flow 855 cfm, Maximum Air Speed 160 mph, Sound Level 64 dB, Function Blower, Number of Speeds 3, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity 15 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 20 lb, Blower Type Backpack, Voltage 60 V
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.