M12 XC4.0 Batt 2PK + M12 Spot Blower

  • Mfr # 48-11-2442, 0852-20
  • Zoro # G823944120
product price: 
$
400.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tool Weight
3.3 lb
Run Time
15 min
Battery Model Number
48-11-2442
Power Source
Cordless
Battery Capacity
(2) 4.0 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-11-2442, 0852-20
Zoro #
G823944120
UPC #
045242638888
Country of Origin
Multiple
Tool Weight
3.3 lb
Run Time
15 min
Battery Model Number
48-11-2442
Power Source
Cordless
Battery Capacity
(2) 4.0 Ah
Function
Blower
Voltage
12 V DC
Blower Type
Handheld
Throttle Location
Tube
Number of Speeds
2
Bare Tool/Battery Included
Battery Included
Tool Series
M12(TM)
Motor Type
Brushless
Item
Blower and Battery Kit
Standards
UL Listed
Sound Level at Distance
Not Specified
Number of Chargers Included
0
Maximum Air Flow
175 cfm
Sound Level
78 dBA
Battery Platform
M12(TM) REDLITHIUM(TM)
Speed Settings
Variable
Number of Batteries Included
2
Maximum Air Speed
110 mph
Number of Batteries to Operate
1
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Tool Width
15 in
Tool Height
8 1/2 in
Tool Length
4 3/4 in

Description

Blower and Battery Kit, Power Source Cordless, Battery Platform M12(TM) REDLITHIUM(TM), Maximum Air Flow 175 cfm, Maximum Air Speed 110 mph, Sound Level 78 dBA, Function Blower, Number of Speeds 2, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 0, Battery Capacity (2) 4.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 3.3 lb, Blower Type Handheld

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.