1/2inDr. 14mm 12-pt Thin Wall Impact Socket
- Mfr # 453814
- Zoro # G323582518
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 453814
- Zoro #
- G323582518
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 14mm 1/2 Inch Drive 12-Point Thin Wall CR-Mo Steel - 453814 Impact Socket This 14mm thin wall impact socket is built for 1/2in drive tools and designed to help reach fasteners in tighter clearances. The 12-point profile supports efficient engagement where frequent positioning is needed, while the compact 38mm (1.5in) overall length keeps the setup controlled and easy to handle. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior and a strong inner core for long-term professional use. Key Benefits Thin wall design improves access to fasteners in tight spaces. 14mm 12-point profile supports quick engagement during repeated positioning. 1/2in drive size fits common impact tools and professional setups. 38mm (1.5in) overall length balances clearance with stable handling. CR-Mo alloy steel provides high strength, durability, and anti-corrosion properties. Oil-quenched heat treatment and black oxide coating enhance longevity under impact use. Permanently stamped size markings make identification faster during tool organization. SKU: 453814. It's a professional-grade choice for technicians who need a thin wall impact socket that holds up to heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.