Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framing Hammer, 12oz., 12in., Smooth, Steel

  • Mfr # DWHT51135X

  • Zoro # G7637542


product price: $46.45
/ea

Key Features

Overall Length
12 in
Handle Material
Steel
Head Material
Steel
Features
Magnetic Nail Starter, Vibration Absorbing Grip
Head Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT51135X
Zoro #
G7637542
UPC #
076174511352
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Overall Length (In.)
12 in
Face Dia. (In.)
2 in
Face Diameter
2 in
Handle Length
12 in

Details

Item
Straight Claw Hammer
Handle Material
Steel
Head Material
Steel
Features
Magnetic Nail Starter, Vibration Absorbing Grip
Head Weight
12 oz
Head Weight (Oz.)
12.0
Head Weight (Lb.)
3/4
Handle
Steel with Rubber Grip
Face
Smooth
Meets/Exceeds
ASME
Type
Nailer
Dead Blow Hammer
No
Face Shape
Round
Includes Nail Holder
Yes
Hammer Type
Nail Hammer
Non-Sparking
No
Non-Magnetic
No
Face Material
Steel
Face Texture
Smooth
Grip Style
Textured
Claw Shape
Straight
Grip Material
Rubber

Description

Drive nails into thick materials on the jobsite with the TOUGHSERIESTM 12 oz. Mig Welded Hammer. Versatile enough for use in almost all work conditions, this hard-wearing hammer redefines the standard for tough with its high-strength, lightweight build. At 12 oz., it is designed to strike like a 20 oz. hammer with a swift, heavy-impact swing. The factory-tested and approved tool resists tearing with its anti-slip grip that helps deliver dependable striking power over time. Suitable for framing and remodeling jobs, place nails for driving with one hand using its integrated magnetic nail start to maintain high productivity throughout the day.


  • • Well-suited for a range of applications including driving, removing, striking, and adjusting nails and other pieces and materials

  • • Built for durability and long life with its high-endurance steel construction

  • • Quick one-handed nail placement with integrated magnetic nail starter

Designed for:


  • • Framer

  • • (1) Hammer

  • • * 5X grip durability compared to DWHT51064

Additional Features:


  • • 5x more durable grip*: Tear-resistant, anti-slip handle with smooth face

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.