Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framing Hammer, 14 oz., 16 in., Checkered

  • Mfr # DWHT51138X

  • Zoro # G7636255


product price: $59.75
/ea

Key Features

Overall Length
16 in
Handle Material
Steel
Head Material
Steel
Features
Magnetic Nail Starter, Vibration Absorbing Grip
Head Weight
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT51138X
Zoro #
G7636255
UPC #
076174511383
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Overall Length (In.)
16 in
Face Dia. (In.)
2 in
Handle Length
16 in
Face Diameter
2 in

Details

Item
Straight Claw Hammer
Handle Material
Steel
Head Material
Steel
Features
Magnetic Nail Starter, Vibration Absorbing Grip
Head Weight
14 oz
Head Weight (Oz.)
14.0
Handle
Steel with Rubber Grip
Meets/Exceeds
ASME
Head Weight (Lb.)
7/8
Face
Checkered
Type
Framer
Claw Shape
Straight
Grip Style
Textured
Face Material
Steel
Face Shape
Round
Face Texture
Milled
Grip Material
Rubber
Non-Sparking
No
Includes Nail Holder
Yes
Dead Blow Hammer
No
Hammer Type
Framing Hammer
Non-Magnetic
No

Description

The DEWALT DWHT51138X Framing Hammer is a 14 oz. straight claw hammer suitable for framing and construction tasks. It features a steel head and handle, with a textured rubber grip intended to reduce vibration during typical use. The checkered (milled) face is intended to increase friction with fasteners, while the integrated magnetic nail starter enables one-handed nail placement.


Key Features of the DEWALT DWHT51138X Framing Hammer:

  • Head Weight: 14 oz., supports effective force transfer during typical hammering applications.

  • Face Texture: Checkered/milled steel face increases surface interaction with fasteners.

  • Claw Shape: Straight claw suitable for prying and demolition work.

  • Handle Construction: Steel handle with textured rubber grip is intended to support user control during operation.

  • Magnetic Nail Starter: Includes an integrated magnetic nail starter for one-handed nail placement.

  • Tear-Resistant Grip: Tear-resistant grip tested for extended wear compared to previous model DWHT51453.

  • Meets/Exceeds ASME standards for performance requirements in framing hammers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.