Shop DEWALT

Framing Nailer Kit, 20 V DC

  • Mfr # DCN920P1/DCB2108-2
  • Zoro # G716045910

product price: 
$
1,232.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Battery Capacity
(1) 5.0 Ah, (2) 8.0 Ah
Collation Type
Plastic
Collation Angle
21 Degrees
Includes
(1) Nailer(1) DCB205 Battery(1) DCB1104 Charger(1) Belt Hook and Screw(1) No Mar Tip(1) Manual(1) Hex Wrench(1) Soft Bag(2) DCB2108
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCN920P1/DCB2108-2
Zoro #
G716045910
UPC #
-
Country of Origin
Multiple

Dimensions

For Nail Length - Minimum
2 in
For Nail Shank Diameter - Maximum
0.15 in
For Nail Shank Diameter - Minimum
0.11 in
For Nail Length - Maximum
3 1/2 in
Fits Chest Size
Innovative nose design, Lightweight design, Powerful performance, Quick setup

Details

Item
Framing Nailer Kit
Voltage
20 V DC
Battery Capacity
(1) 5.0 Ah, (2) 8.0 Ah
Collation Type
Plastic
Collation Angle
21 Degrees
Includes
(1) Nailer(1) DCB205 Battery(1) DCB1104 Charger(1) Belt Hook and Screw(1) No Mar Tip(1) Manual(1) Hex Wrench(1) Soft Bag(2) DCB2108
Handle Type
Pistol Grip
Includes Case
Case Included
Battery Manufacturing Model Number
DCB205, DCB2108-2
Charger Manufacturing Model Number
DCB1104
Nail Gun Type
Framing
Collation Style
Strip
Includes Battery
Battery Included
Motor Type
Brushless
Product Type
Framing Nailer Kit
Battery Series
20V MAX*
Firing Mode
Combination
Features
Innovative nose design, Lightweight design, Powerful performance, Quick setup
Housing Material
Plastic
Number of Batteries Included
3
Tool Series
20V MAX* XR(R)
Number of Chargers Included
1
Battery Type
Tabbed
Wireless Tracking System
Chip Ready
Battery Platform
20V MAX*
Power Source
Cordless
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Framing Nailer Kit, Cordless, 20 V DC, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , Battery Capacity (1) 5.0 Ah, (2) 8.0 Ah, Battery Series 20V MAX*, Housing Material Plastic, Handle Type Pistol Grip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.