Fully Threaded Stud, 3/8"-16, 3/4 in, Steel, 100 PK (Discontinued)
- Mfr # 50340-PWR
- Zoro # G712648115
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50340-PWR
Zoro #
G712648115
UPC #
075352601700
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Overall Length
3/4 in
Details
Item
Fully Threaded Stud
Material
Steel
Thread Type
Coarse
System of Measurement
Inch
Finish
Zinc Plated
Removable
No
Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ASTM E1190, ICC-ES AC70, ICC-ES ESR-2024
Description
Fully Threaded Stud, Material Grade/Class Not Applicable, Material Steel, Finish Zinc-Plated, Thread Size 3/8 In.-16, Overall Length 3/4 in, Tensile Strength Not Applicable, System of Measurement Inch, Removable No, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.