Gateway
- Mfr # DCE082-5
- Zoro # G522784935
product price:Â
$
2,583.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
2 in
Features
Wire Rope Length
4 in
Includes
(5) USB Power Bricks, (5) USB Power Cords
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE082-5
- Zoro #
- G522784935
- UPC #
- 0885912007213
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 2 in
- Wire Rope Length
- 4 in
- Overall Height
- 2 in
- Overall Length
- 4 in
- Length
- 4 in
- Fits Chest Size
Details
- Item
- Gateway
- Features
- Includes
- (5) USB Power Bricks, (5) USB Power Cords
- Tool Series
- Tool Connect(TM)
- Product Type
- Cellular Tracking Gateway
- Number of Tags Included
- 5
Description
Gateway, Number of Tags Included 5, Overall Height 2 in, Overall Length 4 in, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.