Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Gun, Cordless, 14 oz.

  • Mfr # DCGG571M1/DCL043

  • Zoro # G601059411


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGG571M1/DCL043
Zoro #
G601059411
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
17 in
Pipe Length
1 1/2 in
Hose Length
42 in
Flexible Hose Length
42 in
Overall Height
9 in
Overall Length
15 3/8 in
Overall Width
4 3/8 in

Details

Item
Grease Gun Kit
Voltage
20 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Max. Operating Pressure
10,000 psi
Cartridge Capacity
14 1/2 oz
Included Charger
11A157
Charger Replacement
Mfr. No. DCB115
Tool Weight
9.5 lb
Tube Color
Silver
Includes
Cordless Flashlight, Kit Box, Shoulder Strap
Grease Type
Up to NLGI #2
Strokes per Oz.
37 stroke/oz
Tube Material
Carbon Steel
Number of Speeds
1
Battery Capacity
4 Ah
Features
LED Light, Pump Filter Screen, Variable Speed Trigger
Application
Power Through Clogged Grease Fittings
Volume per Minute
5 fl oz
Handle Style
Pistol-Grip
Hose Type
Flexible
Loading Method
Cartridge, Suction
Barrel Color
Silver
Barrel Material
Steel
Battery Voltage
20 V
Number of Batteries Included
1
Battery Chemistry
Li-Ion
Operating Pressure - Maximum
10,000 psi
Includes Battery Charger
Charger Included
Strokes per Oz
37
Series
MAX*
Includes Battery
Battery Included

Description

Grease Gun Kit, Battery Included, 20 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 37 stroke/oz, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 1 1/2 in, Hose Length 42 in, Tube Color Silver, Tube Material Carbon Steel, Volume per Minute 5 fl oz, Tool Length 17 in, Tool Weight 9.5 lb, Grease Type Up to NLGI #2, Battery Capacity 4 Ah, Number of Speeds 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.