Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Gun, Cordless, 14 oz.

  • Mfr # DCGG571M1/DWST17820

  • Zoro # G801059433


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGG571M1/DWST17820
Zoro #
G801059433
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
17 in
Pipe Length
1 1/2 in
Hose Length
42 in
Overall Height
9 in
Overall Width
4 3/8 in
Flexible Hose Length
42 in
Overall Length
15 3/8 in

Details

Item
Grease Gun Kit
Voltage
20 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Max. Operating Pressure
10,000 psi
Cartridge Capacity
14 1/2 oz
Volume per Minute
5 fl oz
Grease Type
Up to NLGI #2
Application
Power Through Clogged Grease Fittings
Tube Material
Carbon Steel
Features
LED Light, Pump Filter Screen, Variable Speed Trigger
Included Charger
11A157
Tool Weight
9.5 lb
Number of Speeds
1
Battery Capacity
4 Ah
Tube Color
Silver
Includes
Kit Box, Rolling Tool Box, Shoulder Strap
Charger Replacement
Mfr. No. DCB115
Strokes per Oz.
37 stroke/oz
Barrel Material
Steel
Loading Method
Cartridge, Suction
Number of Batteries Included
1
Hose Type
Flexible
Includes Battery Charger
Charger Included
Barrel Color
Silver
Handle Style
Pistol-Grip
Includes Battery
Battery Included
Battery Voltage
20 V
Battery Chemistry
Li-Ion
Strokes per Oz
37
Series
MAX*
Operating Pressure - Maximum
10,000 psi

Description

Grease Gun Kit, Battery Included, 20 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 37 stroke/oz, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 1 1/2 in, Hose Length 42 in, Tube Color Silver, Tube Material Carbon Steel, Volume per Minute 5 fl oz, Tool Length 17 in, Tool Weight 9.5 lb, Grease Type Up to NLGI #2, Battery Capacity 4 Ah, Number of Speeds 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.