This item is Discontinued.

Dewalt GrIndIng Wheel, Diamond Cup, 1In DW4776

GrIndIng Wheel, Diamond Cup, 1In (Discontinued)

  • Mfr # DW4776
  • Zoro # G7422651
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4776
Zoro #
G7422651
UPC #
885911265881
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
5 in
Arbor Size
5/8"-11
Abrasive Depth
.2"
Connector Size
5/8 in-11
Overall Diameter
5 in

Details

Item
Segment Cup Grinding Wheel
Wheel Type
Cup
Abrasive Material
Diamond
Number of Segments
8
Max. RPM
12,200
Application
Dry Grinding Of Concrete And Other Masonry Materials, Smoothing Of Uneven Surfaces, Double Rim Provides Longer Life And More Aggressive Material Removal
Maximum Operating Speed
12,200 RPM
Primary Material Applicationn
Concrete, Masonry, Natural Stone
Segment Design
Double Row

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 in-11, Primary Material Applicationn Concrete, Masonry, Natural Stone, Number of Segments 8, Overall Diameter 5 in, Segment Design Double Row, Maximum Operating Speed 12,200 RPM, Abrasive Depth 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.