This item is Discontinued.

Dewalt Hacksaw Blade, 12 In., 32 TPI, PK10 DWHT20568

Hacksaw Blade, 12 In., 32 TPI, PK10 (Discontinued)

  • Mfr # DWHT20568
  • Zoro # G7635546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT20568
Zoro #
G7635546
UPC #
076174205688
Country of Origin
China

Dimensions

Blade Length
12 in
Blade Width
1/2 in
Blade Thickness
0.028 in
Width (In.)
1/2
Length (In.)
12
Thickness (In.)
0.028

Details

Item
Hacksaw Blade
Hand Saw Application
Metal
Application
For Cutting Metals
Material
Bi-metal
Teeth per Inch
32
Nonsparking
No

Description

Hacksaw Blade, Blade Length 12 in, Blade Thickness 0.028 in, Blade Width 1/2 in, Hand Saw Application Metal, Teeth per Inch 32, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.