Zoro Homepage

Hammer Drill, 0.5 in, 20V MAX*

  • Mfr # DCD1007BLR

  • Zoro # G315827894


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Blows per Minute
0 to 38,250
Chuck Size
1/2 in
Brushless Motor
Yes
Series
20V MAX XR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD1007BLR
Zoro #
G315827894
UPC #
0075352352602
Country of Origin
China

Dimensions

Chuck Size
1/2 in

Details

Item
Cordless Hammer Drill
Voltage
20V
Blows per Minute
0 to 38,250
Brushless Motor
Yes
Series
20V MAX XR
Battery Series
20V MAX
Power Source
Cordless
Drilling Capacity in Wood
5 in
Drilling Capacity in Concrete
1/2 in
Number of Clutch Settings
11+ Hammer
Modes of Operation
Hammer Only
Cordless Drill Class
Premium
Cordless Tool Kit Contents
(1) Bare Tool
Maximum Working Torque
1,530 in-lb
Number of Speed Settings
3

Description

Hammer Drill, Voltage 20V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 5 in, Number of Speed Settings 3, Number of Clutch Settings 11 + Hammer, Maximum Working Torque 1,530 in-lb, Blows per Minute 0 to 38,250, Maximum Blows per Minute 38,250 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Battery Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.