This item is Discontinued.

Dewalt Hammer Drill Bit, 3/16In x 4In x 7In (25 Pack) DW5364B25

Hammer Drill Bit, 3/16In x 4In x 7In (25 Pack) (Discontinued)

  • Mfr # DW5364B25
  • Zoro # G0507838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW5364B25
Zoro #
G0507838
UPC #
028877522470
Country of Origin
Germany

Dimensions

Shank Size
1/4"
Drilling Length
4.000"
Overall Length
7"
Bit Dia.
3/16"
Drill Bit Size
3/16 in

Details

Item
Hammer Drill Bit,3/16" x 4" x 7",PK25
Shank Shape
SDS Plus Hex Drive
Number of Pieces
1

Description

Hammer Drill Bit,3/16 In. x 4 In. x 7 In.,PK25, 3/16 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.