Zoro Homepage
This item is Discontinued.
Dewalt Hammer, Rip Claw, 20 oz., 14 L DWHT51054

Hammer, Rip Claw, 20 oz., 14 L (Discontinued)

  • Mfr # DWHT51054
  • Zoro # G6125379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT51054
Zoro #
G6125379
UPC #
076174510546
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 in
Overall Length (In.)
14 in
Face Dia. (In.)
1 3/8 in
Head Length
5 1/2 in
Face Diameter
1 3/8 in
Handle Length
7 1/2 in

Description

Straight Claw Hammer, Hammer Type Nail Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 20 oz, Overall Length 14 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Steel, Features Optimal Weight Distribution, Oval Shaped Strike Face, Side Nail Puller, Single Piece Steel Construction, Face Diameter 1 3/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Replaceable Handle No, Face Shape Round, Grip Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.