Handheld Vacuum Kit, 7 3/4" H, 5 1/4" W

  • Mfr # DCV501HB/DCB240
  • Zoro # G710066911
product price: 
$
349.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Capacity
4 Ah
Features
Belt Hook, LED Light
Voltage
20V DC
Cordless Tool Battery Type
Li-Ion
Length
18 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCV501HB/DCB240
Zoro #
G710066911
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 1/4 in
Width
5 1/4 in
Height
7 3/4 in
Hose Dia.
1 1/4 in
Hose Length
3 ft
Fits Chest Size
Belt Hook, LED Light

Details

Item
Handheld Vacuum Kit
Battery Capacity
4 Ah
Features
Belt Hook, LED Light
Voltage
20V DC
Cordless Tool Battery Type
Li-Ion
Includes
Accessory Bag, Crevice Nozzle, Extension Tube, Flexible Hose, Floor Nozzle, Gulper Brush, Round Brush
Tank Material
Plastic
Vacuum Air Flow
46 cfm
Vacuum Power Source
Cordless
Includes Battery
Yes
Includes Charger
No
Vacuum Pickup Type
Dry
No. Batteries Included
1
Vacuum Collection Type
Bagless
Vacuum Capacity
1/8 gal
Sound Level
87 dB
Weight
3.3 lb
Vacuum Filtration Type
HEPA
Battery Chemistry
Li-Ion
Power Source
Cordless
HEPA Rated Machine
Not HEPA Rated
Filter Included
HEPA
Number of Motor Stages
1
Standards
UL Listed
Series
20V MAX*
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Stick Vac, 20V, BONUS BATTERY

Ratings & reviews