Hangermate Pivot Driver, Steel Polished
Mfr # PFM2201250
Zoro # G1723841
product price: $17.99
/eaKey Features
Sub-Brand
Hangermate
Material
Steel
Finish
Polished
Compatible Rod Size
3/8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFM2201250
Zoro #
G1723841
UPC #
075352307213
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Rod Size
3/8 in
Compatible Rod Thread Size
3/8
Overall Length
3.250 in
Details
Item
Pivot Driver
Sub-Brand
Hangermate
Material
Steel
Finish
Polished
Color
Silver
Use With
Hangermate(R)+ Pivot Rod Hangers
Series
Hangermate
Compatible Anchor Type
Rod Anchors
Product Type
Pivot Driver
Description
Pivot Driver, Product Type Pivot Driver, Compatible Anchor Type Rod Anchors, Compatible Rod Thread Size 3/8 In., Material Steel, Finish Plain, Includes Not Applicable, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter Not Applicable, Color Silver, Series Hangermate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.