Vertical Rod Anchor, Concrete, 3/8 in Size, 2 in L, Steel Zinc Plated, 20 PK
- Mfr # PFM2211280
- Zoro # G212007382
product price:Â
$
32.95
/pk of 20, $1.65/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Mount Type
Vertical
Compatible Material
Concrete
Material
Steel
Finish
Zinc-Plated
Compatible Rod Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFM2211280
- Zoro #
- G212007382
- UPC #
- 075352315720
- Country of Origin
- Taiwan, Province of China
- Item
- Rod Hanger for Concrete
- Mount Type
- Vertical
- Compatible Material
- Concrete
- Material
- Steel
- Finish
- Zinc-Plated
- Drive Type
- External Hex
- Maximum Load Capacity
- 4,645 lb
- Industry Standards
- 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ESR-3889, FBC, FM Approved, HVHZ (within ESR-3889), ICC-ES, LABC Supplement (within ESR-3889)
- ICC Approved for Cracked Concrete
- Yes
- ICC Approved for Un-Cracked Concrete
- Yes
- Seismic Approved
- Yes
- Series
- Hangermate
- Thread Type
- Coarse
- Material Quality Standards
- ACI 355.2/ASTM E488, ICC-ES AC193
- System of Measurement
- Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- 3/8 in
- Overall Length
- 2 in
- Compatible Rod Size
- 3/8 in
- Drill Bit Size
- 1/4 in
- Head Height
- 0.515625 in
- Anchor Diameter
- 1/4 in
- Thread Size
- 1/4"-20
- Compatible Rod Thread Size
- 3/8"-16
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Rod Hanger for Concrete, System of Measurement Inch, Mount Type Vertical, Screw Size 3/8 in, Overall Length 2 in, Material Steel, Finish Zinc-Plated, Drive Type External Hex, Maximum Load Capacity 4,645 lb, Compatible Material Concrete, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Seismic Approved Yes, Anchor Diameter 1/4 in, Head Height 0.515625 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.