Zoro Homepage

Hard Hat, High Density Polyethylene, 6 Point Ratchet, White

  • Mfr # DPG11-W

  • Zoro # G3871989


product price: $13.79
/ea

Key Features

Head Protection Style
Cap
Head Protection Material
High Density Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG11-W
Zoro #
G3871989
UPC #
674326252049
Country of Origin
United States

Dimensions

Size
ADULT

Details

Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
High Density Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
White
Hard Hat ANSI Class
ANSI Z89.1 Type 1 Class G & E
Weight
0.8844
Features
Pillowed Brow Pad.; Nylon Crown Strap Suspensions.; Nape Cushion on Ratchet Suspension.; Vertical Height Adjustment.; Quick Ratchet Adjustment System with 6 Point Suspension.; High Density Polyethylene Construction.; Universal Accessory Slots.; Meets ANSI Z89.1 Type 1 Class G & E Standards

Description

DEWALT Cap Style Hard Hats are comfortable and stylish, offering versatile protection. With Nylon crown strap suspensions, universal accessory slots and pillowed brow pad. Offers a quick ratchet adjustment system with 6-point suspension. Height can be adjusted vertically. Meets ANSI Z89.1-2009 Type 1 – Class G & E Standards.


  • • Pillowed Brow Pad and Ratchet Suspension Nape Cushion provide a comfortable fit

  • • 6 point Nylon Crown Strap Suspensions allow for vertical height adjustment

  • • Quick Ratchet Adjustment System for easy resizing to fit comfortably

Designed for:


  • • Framing

  • • (1) White Hard Hat

Additional Features:


  • • High Density Polyethylene Construction for durability

  • • Universal Accessory Slots for versatility

  • • Meets ANSI Z89.1-2009 Type 1 – Class G & E Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.