Shop DEWALT

Heated Jacket

  • Mfr # DCHJ090BD1-M
  • Zoro # G800767315

product price: 
$
282.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
M
Color
Black
Length
20.9
Front Closure Type
Waterproof Zipper
Includes
DEWALT 20V MAX* battery, charger included, and USB adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCHJ090BD1-M
Zoro #
G800767315
UPC #
674326347639
Country of Origin
China
Color
Black
Front Closure Type
Waterproof Zipper
Includes
DEWALT 20V MAX* battery, charger included, and USB adapter
Battery Voltage
20 V
Gender
Men's
Lining Material
Fleece
Heat Settings
3
Features
3 heat zones; Wind and water resistant; Waterproof zippers; Sleeve pocket for extra storage; Cell phone pocket for convenient access; Fleece lined for added warmth; Toggle pull for adjustable, custom fit; Drop tail hem for full coverage; Inset rib knit cuff helps keep heat inside; Adjustable sleeves for snug, custom fit; Waterproof zipper pockets for storage and warming hands
Heated Areas
Chest, Pocket
Includes Lining
Yes
Cuff Style
Rib Knit
Includes Hood
No
Fabric Weight
3.64 lb
Number of Outside Pockets
5
Includes Charger
Yes
Wind-Resistant
Yes
Includes Battery
Yes
Number of Inside Pockets
2
Battery System
20V Max(R)
Insulated for Cold Conditions
Yes
Heating Time
Up to 9 hr
Shell Material
100% Polyester
Hood Style
None
Style
Soft Shell Jacket
Water-Resistant
Yes
Item
Heated Jacket
Material
100% Polyester
Wire Color
Black
Container Type
Soft Shell Jacket
Sensor Body Style
Soft Shell Jacket
Traction Material
100% Polyester

Dimensions

Size
M
Length
20.9
Minimum Chest Size
23 1/2 in
Fits Chest Size
Drop Tail Hem for Full Coverage, Fleece Lined, Sleeve Pocket for Extra Storage, Toggle Pull
Maximum Chest Size
23 1/2 in
Bottle Size
M
Size - Alpha
M
Container Size
M

Description

The DEWALT DCHJ090BD1-M Heated Structured Soft Shell Jacket is designed to provide consistent core warmth with adjustable heating. Featuring a wind and water resistant outer shell that is rated as wind- and water-resistant per manufacturer specifications, this jacket offers comfort in various conditions. It includes a fleece lining for insulation in a range of environments. It comes equipped with a DEWALT 20V MAX* battery, charger included, and USB power adapter suitable for use with compatible portable devices via USB adapter.


Key Features of the DEWALT DCHJ090BD1-M Heated Jacket:

  • Heating Zones: Three core heat zones with three temperature settings and preheat function for customizable warmth.

  • Material Construction: Wind- and water-resistant outer shell paired with a fleece inner liner for added insulation.

  • Pocket Design: Multiple storage options including waterproof zipper pockets, sleeve pocket, cell phone pocket, inner/outer zippered chest pockets, and two lower welt pockets.

  • Battery Placement: Rear battery pocket with an extension cord allowing movement to the front pocket as needed.

  • Cuff & Fit Adjustments: Inset rib knit cuffs help retain heat; toggle pull and adjustable sleeves offer a custom fit; drop tail hem provides full coverage.

  • Included Accessories: Comes complete with DEWALT 20V MAX* battery, charger included, and USB adapter suitable for use with compatible portable devices via USB adapter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.