Heated Jacket

  • Mfr # DCHJ090BD1-2X
  • Zoro # G900767321
product price: 
$
282.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Length
20.9
Front Closure Type
Zipper
Includes
Adapter, Charger, Dewalt 20V Battery
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCHJ090BD1-2X
Zoro #
G900767321
UPC #
674326347660
Country of Origin
China

Dimensions

Size
2X
Length
20.9
Minimum Chest Size
29 1/2 in
Fits Chest Size
Drop Tail Hem for Full Coverage, Fleece Lined, Sleeve Pocket for Extra Storage, Toggle Pull
Maximum Chest Size
29 1/2 in
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Details

Color
Black
Front Closure Type
Zipper
Includes
Adapter, Charger, Dewalt 20V Battery
Gender
Men's
Lining Material
Polyester
Heat Settings
3
Features
3 heat zones; Wind and water resistant; Waterproof zippers; Sleeve pocket for extra storage; Cell phone pocket for convenient access; Fleece lined for added warmth; Toggle pull for adjustable, custom fit; Drop tail hem for full coverage; Inset rib knit cuff helps keep heat inside; Adjustable sleeves for snug, custom fit; Waterproof zipper pockets for storage and warming hands
Cuff Style
Rib Knit
Heating Time
Up to 9 hr
Battery Voltage
20 V
Number of Outside Pockets
5
Water-Resistant
Yes
Heated Areas
Chest, Pocket
Wind-Resistant
Yes
Includes Lining
Yes
Item
Heated Jacket
Style
Soft Shell Jacket
Hood Style
None
Includes Battery
Yes
Insulated for Cold Conditions
Yes
Fabric Weight
3.64 lb
Shell Material
100% Polyester
Includes Charger
Yes
Battery System
20V Max(R)
Number of Inside Pockets
2
Includes Hood
No
Material
100% Polyester
Wire Color
Black
Container Type
Soft Shell Jacket
Sensor Body Style
Soft Shell Jacket

Description

The DEWALT DCHJ090BD1-2X Heated Structured Soft Shell Jacket provides battery-powered heating for the core area with the convenience of portable power options. This jacket features a wind- and water-resistant outer shell, fleece lining for added comfort, and multiple adjustable elements for a secure fit. It comes kitted with a DEWALT 20V MAX* battery, charger, and USB power adapter.


Key Features of the DEWALT DCHJ090BD1-2X Heated Jacket:

  • Three heat zones with three temperature settings and preheat function offer three heat zones with three temperature settings and preheat function.

  • The outer shell is rated as wind- and water-resistant; jacket includes waterproof zippers.

  • Fleece lining provides additional insulation for cold conditions.

  • Multiple storage options include an inner zippered chest pocket, outer zippered chest pocket, sleeve pocket, cell phone pocket, and two lower zipper welt pockets.

  • Drop tail hem; inset rib knit cuffs help retain heat inside the jacket.

  • Toggled pull cords at hem and adjustable sleeves allow for a custom fit to suit user preference.

  • The rear battery pocket has sewn-in extension cord enabling flexible battery placement in either rear or front pockets as needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews