This item is Discontinued.

Dewalt Heated Jackets Camo Fleece Heated Vest-S DCHV085D1-S

Heated Jackets Camo Fleece Heated Vest-S (Discontinued)

  • Mfr # DCHV085D1-S
  • Zoro # G400767296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHV085D1-S
Zoro #
G400767296
UPC #
674326317199
Country of Origin
China

Dimensions

Size
S
Length
20.8

Details

Color
Camo

Description

The REALTREE XTRA® CAMOUFLAGE FLEECE HEATED VEST has a durable, wind-resistant outer shell and soft polyester fleece lining to help keep you warm on the worksite. The vest is powered by a 20V MAX* battery. Keep your gear close at hand with the 2 large flannel lined slash pockets with zipper closures, 2 large flannel lined slash pockets with a snap closure, 1 accessory pocket with a zipper closure, and 1 accessory pocket with a hook-and-loop closure.


  • • Realtree XTRA® Camouflage polyester fleece outer shell and soft polyester black fleece inner shell

  • • USB power source with USB power port included for charging portable electronic devices. Extension allows you to place it in front or back pockets

  • • Durable, insulated and wind-resistant material

Designed for:


  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Heavy duty nylon zipper with internal wind guard

  • • 2 large flannel lined slash pockets with zipper closure

  • • 2 large flannel lined slash pockets with snap closure

  • • 1 accessory pocket with zipper closure

  • • 1 accessory pocket with hook-and-loop

  • • LED controller with 3 temperature settings (high, med, low)

  • • Battery pocket accepts a 20VMAX* battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.