This item is Discontinued.

Dewalt Heated Jackets Htd Struct Sft Shell Jkt w/o Btry-Blk-S DCHJ090BB-S

Heated Jackets Htd Struct Sft Shell Jkt w/o Btry-Blk-S (Discontinued)

  • Mfr # DCHJ090BB-S
  • Zoro # G500767318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCHJ090BB-S
Zoro #
G500767318
UPC #
674326347561
Country of Origin
China

Dimensions

Size
S
Length
20.9

Details

Color
Black
Features
3 heat zones; Wind and water resistant; Waterproof zippers; Sleeve pocket for extra storage; Cell phone pocket for convenient access; Fleece lined for added warmth; Toggle pull for adjustable, custom fit; Drop tail hem for full coverage; Inset rib knit cuff helps keep heat inside; Adjustable sleeves for snug, custom fit; Waterproof zipper pockets for storage and warming hands

Description

Get hours of core body warmth and continuous heat with this Structured Soft-Shell Heated Jacket. This jacket features 3 core heating zones and 3 temperature settings with preheat. The outer shell with shirt tail hemline is wind and water resistant while the lining is a soft and comfortable fleece. This jacket includes the adapter only; battery and charger sold separately.


  • • Wind and rain resistant outer shell

  • • Fleece inner liner

  • • 3 Heat zones and 3 temperature settings

Designed for:


  • • (1) Jacket

Additional Features:


  • • Lots of storage: multiple pockets to store tools and accessories including an inner and an outer zippered chest pocket, a sleeve pocket, and two lower zipper welt pockets

  • • Multiple battery positions: rear battery pocket. battery can also be moved to front pocket using sewn-in extension cord

  • • Includes adapter only; battery and charger sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.