This item is Discontinued.

Dewalt Heavy-Duty Compressor Combo Kit DW1KIT18PP

Heavy-Duty Compressor Combo Kit (Discontinued)

  • Mfr # DW1KIT18PP
  • Zoro # G1533277
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW1KIT18PP
Zoro #
G1533277
UPC #
885911460538
Country of Origin
United States

Dimensions

Tank Size
6 gal.

Details

Max. Pressure
165 psi
Free Air CFM @ Max. Pressure
2.6 @ 90 psi
Includes
DWFP55126: 6 gal. 165 psi Max Pancake Compressor; DWFP12233: 18 ga. Brad Nailer featuring Precision Point Technology; DWFP1450D: 1/4" x 50' Premium Air Hose
Compressor Type
Heavy Duty Compressor
Item
Compressor Combo Kit,6 gal,18ga. PP

Description

Compressor Combo Kit,6 gal,18ga. PP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.