Zoro Homepage

Heavy Duty Miter Saw Stand

  • Mfr # DWX723

  • Zoro # G3537003


product price: $268.99
/ea
Free Shipping & Returns

Key Features

For Use With
Miter Saws
Length
9 in
Includes
(2) Convertible Work Supports/Stops, (2) Mounting Brackets
Clamping System
Mounting Brackets
Characteristics
5-1/2 ft. Beam Extends Up To 16 ft., Foldable Legs With Lock Levers, Extension Lock Levers, Work Stops/Supports Can Be Repositioned Along The Rail, Non-Marring Feet On Tool Mount, Weighs 35 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWX723
Zoro #
G3537003
UPC #
885911236171
Country of Origin
China

Dimensions

Length
9 in
Closed Length (In.)
Unextended 65
Closed Depth (In.)
6
Length (In.)
Extended 150
Min. Height (In.)
6
Width (In.)
28-1/2
Closed Width (In.)
6
Max. Height (In.)
32
Overall Length
9 in
Width
70 in to 151 in
Height
6 in to 32 in
Overall Height
32 in
Overall Width
150 in

Details

Item
Miter Saw Stand
For Use With
Miter Saws
Includes
(2) Convertible Work Supports/Stops, (2) Mounting Brackets
Clamping System
Mounting Brackets
Characteristics
5-1/2 ft. Beam Extends Up To 16 ft., Foldable Legs With Lock Levers, Extension Lock Levers, Work Stops/Supports Can Be Repositioned Along The Rail, Non-Marring Feet On Tool Mount, Weighs 35 lbs.
Work Surface
5"W
Construction
Lightweight Aluminum
Hold Capacity (Lb.)
500
Features
Legs Fold for Easy Storage, Lightweight Aluminum Construction, Non-Marring Feet, Universal Design
Shop By
Hot Buys
Compatible Brand
DEWALT
Product Type
Miter Saw Stand
Compatible Manufacturer Model Number
Universal
Compatible Product Type
Miter Saw

Description

The DWX723 Heavy-Duty Miter Saw Stand is designed to work with all brands of miter saws. Lightweight aluminum construction (29 lbs.) allows for easy transport and leg lock levers allow quick set up. 5-1/2' beam extends to support up to 16 ft. of material and up to 500 lbs.


  • • Universal design works with all brands of miter saws

  • • Miter saw not included

  • • Lightweight aluminum construction (29 lbs.) allows for easy transport to and from the jobsite

Designed for:


  • • (2) Convertible Work Support/Stops

Additional Features:


  • • 5-1/2' beam extends to support up to 16 ft. of material and up to 500 lbs

  • • Legs provide superior support and fold for easy storage

  • • Leg Lock Levers allow for fast and easy set up

  • • Miter saw mounting brackets allow easy and secure mounting of miter saw to stand

  • • Work stops/supports can be repositioned quickly anywhere along the rail

  • • Non-marring feet on tool mount will not scratch material

  • • Extension lock levers allow for fast and secure tightening of extensions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.