Heavy Duty Staples, T25, 5/16 in Leg L, Steel, 5000 PK
Mfr # DWHTTA7055
Zoro # G7419632
product price: $9.99
Key Features
Compatibility
T25
For Use With
Mfr. No. DW350, TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C
Crown Width
25/64 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHTTA7055
Zoro #
G7419632
UPC #
076174702392
Country of Origin
China
Dimensions
Leg Length
5/16 in
Crown Width
25/64 in
Details
Item
Heavy Duty Staples
Compatibility
T25
For Use With
Mfr. No. DW350, TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C
Material
Steel
Color
Silver
Description
5/16" Heavy Duty 5,000 pk Staples come in a reusable plastic storage box which helps to prevent rust and deter sticks from breaking.
- • Compatible with Stanley®, Bostitch® and Arrow® heavy-duty tackers
- • DEWALT® Heavy-Duty Staples 5,000 pcs per reusable plastic case
- • Durable plastic storage box helps prevent rusting and stick breakage
Designed for:
- • Staple Needs
- • (1) Pack of (5000) Staples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.