Heavy Metal Bi-Metal Reciprocating Saw Blades, PK25

  • Mfr # DWAR6114B25

  • Zoro # G201227579


product price:  $86.79
/pk 25, $3.47/ea
Free Shipping & Returns

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Height
1/16 in
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAR6114B25
Zoro #
G201227579
UPC #
885911590716
Country of Origin
United States

Dimensions

Length
6 in
Height
1/16 in
Blade Width
1 in
Blade Length
6 in
Blade Thickness
3/64 in
Cut Width
1 in
Overall Length
6 in
Overall Width
1/16 in
Cut Width - Maximum
1 in
Overall Thickness
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Includes
(25) Blades
Application
General Purpose
Primary Material Application
Metal
Blade Material
Bi-Metal
Materials Cut
Metal 3/32 in to 3/8 in
Shop By
Hot Buys
Cutting Edge Style
Rigid for Straight Cuts
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Metal 3/32 in to 3/8 in

Description

Made in the U.S.A. with global materials, these reciprocating saw blades last up to 50% longer* and feature a patented toothform that delivers fast, smooth cuts. The Bi-Metal Blades feature a tall profile for added durability in metal demolition applications.


  • • Up To 50% Longer Life* - Patented toothforms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT® reciprocating saw blade range vs. prior generation DEWALT® blades

  • • Straight Cuts - Tall blade profile provides straight cuts in heavy metal cutting applications

  • • Durable Blade Design - Bi-metal construction delivers blade flexibility and a long-lasting cutting edge

  • • Up To 50% Longer Life* - Patented toothforms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT® reciprocating saw blade range vs. prior generation DEWALT® blades

  • • Straight Cuts - Tall blade profile provides straight cuts in heavy metal cutting applications

  • • Durable Blade Design - Bi-metal construction delivers blade flexibility and a long-lasting cutting edge

Designed for:


  • • Metal

  • • UP TO 50% LONGER LIFE*: Patented toothforms optimize chip removal for efficient cutting and long life. * Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades

Additional Features:


  • • Made in the USA with global materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.