Shop DEWALT
See all product information
Create Account
HIGH PERFORMANCE CORDLESS RECIPROCATING SAW KIT WITH ELECTRIC BRAKE, 1 1/8 IN L
- Mfr # DCS385L
- Zoro # G822804623
product price:Â
$
528.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Length
19.25 in
Width
4.38 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS385L
- Zoro #
- G822804623
- UPC #
- 00885911186223
- Country of Origin
- United States
- Item
- Cordless Reciprocating Saws
Dimensions
- Tool Length
- 19.25 in
- Width
- 4.38 in
- Height
- 12 in
Description
THE DC385L 18V RECIPROCATING SAW KIT HAS A 1 1/8 IN STROKE LENGTH AND 0 TO 3000 SPM FOR FAST CUTTING. FEATURES A KEYLESS LEVER ACTION 4-POSITION BLADE CLAMP FOR QUICK AND EASY BLADE CHANGES, ANTI-SLIP COMFORT GRIP AND VARIABLE SPEED WITH TRIGGER LOCK FOR INCREASED BLADE CONTROL. XRP EXTENDED RUN TIME BATTERIES PROVIDE LONG RUN TIME AND BATTERY LIFE.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.