Shop DEWALT
See all product information
Create Account
Reciprocating Saw, 1.125 in L, 120 V AC
- Mfr # DWE305/20566618R/20566618R/20566618R
- Zoro # G005687296
product price:Â
$
188.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
120 V AC
Stroke Length
1 1/8 in
Max. Strokes per Minute
2,900 stroke/min
Features
4-Position Blade Clamp, Cage Shoe, Soft Grip Handle, Variable Speed Trigger
Adjustable Shoe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWE305/20566618R/20566618R/20566618R
- Zoro #
- G005687296
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Stroke Length
- 1 1/8 in
- Tool Length
- 17 1/2 in
- Cord Length
- 6 ft
- Overall Length
- 17 1/2 in
- Wire Rope Length
- 17 1/2 in
- Length
- 17 1/2 in
- Fits Chest Size
- 4-Position Blade Clamp, Cage Shoe, Soft Grip Handle, Variable Speed Trigger
Description
Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Shoe Material Magnesium, Current 12 A, Stroke Length 1 1/8 in, Stroke Type Straight, Max. Strokes per Minute 2,900 stroke/min, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 17 1/2 in, Tool Weight 7.2 lb, Voltage 120 V AC, Cord Length 6 ft, Case Included No, Features 4-Position Blade Clamp, Cage Shoe, Soft Grip Handle, Variable Speed Trigger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.