Shop All Depressed Center Wheels
Dewalt
High-Performance Cutting Wheels
Mfr # DW8427
Zoro # G0242112
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7 in
- Thickness 0.045 in
- Arbor Hole Size 7/8 in
Product Information
- Brand Dewalt
- MFR # DW8427
- Zoro # G0242112
- UPC # 028877321837
- Country of Origin Canada
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Arbor Size | 7/8 in |
Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 7 in, Overall Thickness 0.045 in, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder, Series A60T, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Grade Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., VF, AlO, PK20 (7100067789)
- MIRKA Grip Dsc, Multi-Hole, 6D, Hook-and-Loop, 6D (916GV48)
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 40 (7000148184)
- PFERD 2x9 Small Cleaning Brush - Stainless Wire, Wooden Block (85065)
- DEWALT 6" x 1/4" x 7/8" Fast Cutting Abrasive (DW4545)
- DEWALT 4-1/2" x 3/32" x 5/8"-11 Metal Notching Wheel (DW8751)
- DEWALT 7" X 1/8" X 5/8"-11 XP Grinding wheel (DW8825)
- DEWALT 5" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4623)
- DEWALT 6" x 1/8" x 7/8" T27 stainless wheel (DW8457)
- DEWALT High-Performance Cutting and Notching Wheels (DW8750)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (55959)
- Dewalt Depressed Center Wheels