Shop All Hole Saws
Dewalt
Hole Saw, Cutting 1 3/4" D, 1" dia
Mfr # DAH31
Zoro # G706170868
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 3/4 in
- Thread Size 1/2 in
- Teeth per Inch 3
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 1/2 in |
Saw Dia. | 1 in |
Details
Description
Hole Saw, Materials Cut Metal, Stainless Steel, Wood with Nails, Tooth Material Carbide Tipped, Saw Dia. 1 in, Teeth per Inch 3, Max. Cutting Depth 1 3/4 in, Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA General Purpose Torx Screwdriver T25 Round (05028053001)
- IGAGING Data Output for 1" & 4" Digital Thickness Gauge Set - 35-128-USB (35-128-USB)
- DRILL AMERICA 1-3/8" Magnetic Hex Shank Bridge Reamer (DWRRB1-3/8HEX-MAG)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (48225)
- DEWALT Hole Saw, Cutting 1 3/4" D, 4" dia (DAH34)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/8" dia (DAH3218)
- DEWALT 1-1/8" (29mm) Metal Cutting Carbide Holesaw (DWACM1818)
- DEWALT Bi-Metal Hole Saws (DAH180101)
- DEWALT Bi-Metal Hole Saws (DAH180034)
- DEWALT 1-1/8" (29mm) IMPACT READY(R) Hole Saw (D180018IR)
- MILWAUKEE TOOL 1-1/8" Shockwave Impact Hole Saw (49-56-9820)
- Dewalt Hole Saws & Cutters