Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA54716
Zoro #
G001800095
UPC #
885911597500
Country of Origin
Germany
Dimensions
Overall Length
14 1/2 in
Shank Diameter
45/64 in
Maximum Drilling Depth
9 3/4 in
Drill Bit Size
7/16 in
Details
Item
Hollow Core Bit
Material - Machining
Carbide Tipped
Primary Material Application
Concrete
Impact Rated
No
Measurement System
Fractional Inch
Shank Type - Machining
SDS Max
Decimal Equivalent
0.4375
Finish - Machining
Bright (Uncoated)
For Tool Type
Rotary Drill
Description
Hollow Core Bit, SDS Max, 7/16 in, Carbide Tipped, 14 1/2 in Overall Length, Maximum Drilling Depth 9 3/4 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.