Hollow-Set Dropin Flanged Coil Thread Anchor, 3/8" Dia, 1-5/16" L, Stainless Steel Plain, 100 PK

  • Mfr # 09440-PWR

  • Zoro # G5373702


product price:  $517.99
/pk 100, $5.18/ea
Free Shipping & Returns

Key Features

For Use In
Concrete; Hollow Block; Brick
Overall Length
1-5/16"
Sub-Brand
Hollow-Set Dropin
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09440-PWR
Zoro #
G5373702
UPC #
075352094403
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/8"
Overall Length
1-5/16"
Drill Bit Size
5/8"
Thread Size
3/8"-16
Bolt Dia.
3/8 in
Min. Hole Depth
1 in
Thread Depth
0.625 in
Minimum Hole Depth
1 in
Bolt or Rod Size
3/8 in

Details

Item
Flanged Coil Thread Anchor
For Use In
Concrete; Hollow Block; Brick
Sub-Brand
Hollow-Set Dropin
Material
Stainless Steel
Finish
Plain
Allowable Tension (Lbs.)
1015 lb
Ultimate Tension (Lbs.)
5,085 lb
Meets/Exceeds
UL
Drop-In Anchor Type
Flange
Material Grade
304
Agency Compliance
Underwriters Laboratories (UL) File EX 1289 (Hanger, Pipe)
Allowable Shear (Lbs.)
630 lb
Drive Tools
453G63, 453G68
Ultimate Shear @ 4000 psi
3,145 lb
Ultimate Tension @ 4000 psi
2,800 lb
Material Grade/Class
18-8
Features
Internally Threaded
Series
Hollow-Set Dropin
Flange Style
Flanged
Manufacturer Location
Globally Sourced
Compatible Material
Block, Brick
Industry Standards
UL Listed
Removable
Removable
System of Measurement
Inch
Installation Method
Drop-In Anchor Setting Tool
Material Quality Standards
ASTM E488
Thread Type
Coarse

Description

Drop-In Anchor, Anchor Diameter 3/8 in, Overall Length 1 5/16 in, Thread Size 3/8 In.-16, Thread Depth 0.625 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 5/8 in, Minimum Hole Depth 1 in, System of Measurement Inch, Bolt or Rod Size 3/8 in, Material Grade/Class 18-8, Compatible Material Block, Brick, Removable Removable, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 453G68, Features Internally Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.