
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW8312AL
Zoro #
G701059465
UPC #
885911719032
Country of Origin
Türkiye
Dimensions
Overall Diameter
4 1/2 in
Connector Size
5/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Fiberglass
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
60
Series
HP Aluminum
Maximum Operating Speed
13,300 RPM
Density Rating
High
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series HP Aluminum, Backing Material Fiberglass, Grit 60, Maximum Operating Speed 13,300 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.