
Impact Combo Socket Set, 1/2in, 23PC Set
Mfr # DWMT74739
Zoro # G114841121
product price: $77.49
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Drive Size
1/2 in
Number of Pieces
23
Includes
SAE and Metric sockets along with an extension, adaptor and quick release ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWMT74739
Zoro #
G114841121
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Details
Finish
Black Oxide
Number of Pieces
23
Includes
SAE and Metric sockets along with an extension, adaptor and quick release ratchet
Description
Impact Combo Socket Set,1/2in,23PC Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.