Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DD5057
Zoro #
G1772102
UPC #
885911135016
Country of Origin
Germany
Dimensions
Drill Bit Size
1/8" to 5/16"
Sizes Included
(2) 1/8", 5/32", 3/16", 7/32", 1/4", 5/16"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Sizes Included
1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
Dimension Type
Fractional Inch
Largest Drill Bit Size
5/16 in
Smallest Drill Bit Size
1/8 in
Details
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Impact Rated
Yes
Item
Hex Shank Drill Set
Number of Pieces
7
Drill Bit Material
High Speed Steel
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
Not Rated
Includes
(2) 1/8 in Drilling Set, 5/32 in Drilling Set, 3/16 in Drilling Set, 7/32 in Drilling Set, 1/4 in Drilling Set, 5/16 in Drilling Set
Drill Bit Point Type
Conventional Point
Shank Type - Machining
Hex
Number of Drill Bits
7
Flute Type
Spiral
Drill Bit Case Type
Box
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Description
Hex Shank Drill Set, Number of Drill Bits 7, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Conventional Point, High Speed Steel, Black Oxide, Drill Bit Sizes Included 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, Fractional Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.