Skip to Main Content
customer-service Help
Dewalt

Impact Driver, 20V, 5-1/8" L Tool

Dewalt Impact Driver, 20V, 5-1/8" L Tool DCF809B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$159.18
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Number of Batteries: 0
See full product details
This item ships free.
Total: $159.18

Dewalt #DCF809B Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Number of Batteries: 0
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 1.3Ah
  • Brushless Motor: Yes
  • Series: ATOMIC(TM)
  • No Load RPM: 0 to 2800
  • Item: Impact Driver
  • Chuck Size: 1/4 in
  • Drive Size: 1/4 in
  • Includes: (1) Belt Clip
  • Tool Length: 5 1/8 in
  • Handle Type: Pistol Grip
  • Corded/Cordless: Cordless
  • Max. Power: Not Specified
  • Chuck: Keyless
  • Clutch Style: Adjustable
  • Included Charger: No
  • Transmission: 1-Speed
  • Max. Torque: 1,700 in-lb
  • Tool Weight: 2.1 lb
  • Battery Pack Replacement: 11A168
  • Battery Included: No
  • Charger Replacement: Mfr. No. DCB107
  • Drive Configuration: Straight
  • Impacts per Minute: 3,200
  • Wireless Tool Tracking: No
  • Number of Batteries Included: 0
  • Number of Speed Settings: 1
  • Case Included: No
  • Free Speed: 2,800 RPM
  • Overall Length: 5 in
  • Built-In Light: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Collett: 1/4 in Hex
  • Power Source: Cordless
  • Charger Included: No
  • Shop By: New Products
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Impact Driver, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 1,700 in-lb, Voltage 20V DC, Brushless Motor Yes, Free Speed 2,800 RPM, Impacts per Minute 3,200, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 5 in, Wireless Tool Tracking No, Power Source Cordless, Tool Brand DEWALT(R), Series ATOMIC(TM)

Reviews of Dewalt #DCF809B