Zoro Homepage

Impact Driver, 2800 RPM, 20 V DC

  • Mfr # DCF809B/DWA2T35IR

  • Zoro # G315854975


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Includes
Belt Clip
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF809B/DWA2T35IR
Zoro #
G315854975
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 1/8 in
Overall Width
5 1/8 in

Details

Voltage
20 V DC
Includes
Belt Clip
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,200 ipm
Features
Variable Speed Trigger Allows for Control and Precision on Delicate Work Surfaces
Impact Rated
Impact Rated
Tool Weight
2.1 lb
Handle Type
Pistol Grip
Includes Trigger Lock
Trigger Lock Included
7 Combo Product Type
35pc Driver Bit and Socket Set
Torque - Maximum
1,700 in-lb
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Throttle Type
Variable-Speed Trigger
No Load Speed
2,800 RPM
Tool Series
20V MAX* ATOMIC(TM)
Product Type
Impact Driver
Speed Control
Variable
Number of Chargers Included
0
7 Combo Manufacturing Model Number
DWA2T35IR

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 2.1 lb, Includes Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.