This item is Discontinued.

Dewalt Impact Driver Kit, 20V DC, 3,200 RPM DCF840C2

Impact Driver Kit, 20V DC, 3,200 RPM (Discontinued)

  • Mfr # DCF840C2
  • Zoro # G502676441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCF840C2
Zoro #
G502676441
UPC #
885911795456
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in

Details

Voltage
20 V DC
Max. Torque
1,700 in-lb
Impacts per Minute
4,200
Free Speed
3,200 RPM
Brushless Motor
Yes
Handle Type
Pistol Grip
Series
MAX*
Case Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Built-In Light
Yes
Battery Series
MAX*
No Load Speed
3,200 RPM
Battery Chemistry
Li-Ion
Drive Shape
Hex
Tool Series
20V MAX*
Torque - Maximum
1,700 in-lb

Description

Get 1,700 in-lbs. of torque and up to 3,200 rpm for driving large-diameter screws with the 20V MAX* 1/4 in. Brushless Cordless Impact Driver. Engineered to be lightweight without sacrificing performance, this compact impact driver provides optimized maneuverability and access to confined areas when performing cabinetry and framing jobs. For user convenience, this kit is packaged with (2) 20V MAX* batteries, a charger, and a durable storage bag for portability on the jobsite.


  • • High-performance brushless motor delivers 1,700 in-lb of torque and 3,200 rpm to drive large-diameter screws

  • • Maneuver with ease: compact design for optimized ergonomics and access to difficult-to-reach spots

  • • Pro-level control and precision with variable speed trigger

Designed for:


  • • Framing

  • • (1) Tool

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Brighten dark work areas: integrated 3-led work light enhances visibility in low-light spaces

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.