Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver, Pistol Grip, 12VDC, Voltage: 12V DC

  • Mfr # DCF801B

  • Zoro # G3733954


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Max. Torque
1,450 in-lb
Includes
(1) Belt Clip
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF801B
Zoro #
G3733954
UPC #
885911631013
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Chuck Size
1/4 in

Details

Voltage
12 V DC
Max. Torque
1,450 in-lb
Includes
(1) Belt Clip
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,600
Free Speed
2,850 RPM
Brushless Motor
Yes
Drive Style
1/4 in. quick release drop and load hex
Number of Speed Settings
3
Cordless Tool Battery Type
Li-Ion
Clutch Style
Keyless
Features
Lightweight
Battery Included
No
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Series
XTREME(TM)
Anvil Impact Action
Mechanical
Drive Configuration
Straight
Tool Weight
1.8 lb
Cordless Tool Kit Contents
Bare Tool
Wireless Tool Tracking
No
Case Included
No
Charger Included
No
Built-In Light
Yes
Collett
1/4 in Hex
Battery Series
12V MAX*
Cordless Tools Included
Drill, Impact Driver
Number of Chargers Included
0
Battery Platform
12V MAX*
Torque - Maximum
1,450 in-lb
No Load Speed
2,850 RPM
Tool Series
12V MAX*
Built-In Light Type
Halo Ring
Battery Chemistry
Li-Ion
Motor Type
Brushless
Battery Series_x
12V MAX*

Description

Complete precision fastening applications in tight spaces without sacrificing power with the XTREMETM 12V MAX* Impact Driver. At only 5.05 in. long (front to back) with up to 1,450 in-lbs. of torque, this impact driver is designed COMPACT AND PERFORMANCE PACKEDTM. Battery & Charger Sold Separately


  • • 52% more torque**

  • • 19% shorter**

  • • Brushless motor for maximum runtime and durability

Designed for:


  • • (1) Belt Clip

  • • ** DCF801 using DCB122 2.0Ah battery vs. DCF815 using DCB120 1.3Ah battery (sold separately).

Additional Features:


  • • 1/4 in. quick release drop and load hex that accepts 1 in. bit tips

  • • 3 mode settings including the Precision DriveTM feature for accuracy

  • • 3 LEDs on nose for work surface illumination

  • • Lightweight at 1.75 lbs. (tool only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.