Shop DEWALT
See all product information
Create Account
IMPACT READY COMPACT LIGHTWEIGHT CORDLESS IMPACT DRIVER KIT, .25 HEX DRIVE, 0 TO
- Mfr # DCF815S2
- Zoro # G822802216
product price:Â
$
284.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
12.69 in
Width
8.75 in
Height
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCF815S2
- Zoro #
- G822802216
- UPC #
- 00885911204040
- Country of Origin
- United States
Dimensions
- Overall Length
- 12.69 in
- Width
- 8.75 in
- Height
- 3.25 in
Details
- Item
- Cordless Impact Drivers
Description
DEWALT IMPACT READY CORDLESS IMPACT DRIVER KIT, COMPACT LIGHTWEIGHT, HEX DRIVE, .25 DRIVE, 0 TO 3400 BPM BLOWS PER MINUTE, 950 IN-LB TORQUE, 0 TO 2450 RPM SPEED, 12 V AC, LITHIUM-ION BATTERY, 1.3 AH BATTERY, BATTERY INCLUDED: YES, SOFT GRIP/T-HANDLE HANDLE, BALL AND CAM CLUTCH CONTROL, 6 .25 OVERALL LENGTH
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.