This item is Discontinued.

Dewalt IMPACT READY(R) 1" 3/8" Drive 6pt Deep Socket DW2294

IMPACT READY(R) 1" 3/8" Drive 6pt Deep Socket (Discontinued)

  • Mfr # DW2294
  • Zoro # G7765737
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW2294
Zoro #
G7765737
UPC #
885911021036
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size
1 in
Overall Length
1 in
Size
1 in
Socket Depth
Deep
Wall Thickness
1/8 in
Socket Length
1 in

Details

SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Impact Socket
Output Type
6 pt
Socket Type
Impact
Drive Type
Impact
Impact Rated
Yes
Category Type
Impact Socket
Finish
Black Oxide
Measurement Type
SAE
Standards
ANSI B107.1, ASME B107.26, ASME B107.3
Tether Ready
No
Insulated
No
Non-Sparking
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts, Nuts
Locking
No
Bolt Clearance
25 mm
Socket Shape
6-Point

Description

Impact Socket, Socket Size 1 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Nuts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.